Northstar Waterproof Click Lock Vinyl Plank 7" x 48" 28.837SF/12Pcs Per Carton 5.5mm 20MIL

  • Mfr # 4150202S

  • Zoro # G209930747


product price:  $77.29
/pk 12, $6.44/ea
Free Shipping & Returns

Key Features

Length
48"
Thickness
5.5mm
Material
SPC Flooring
Width
7"
Collection
Water Proof Floating Click - Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4150202S
Zoro #
G209930747
UPC #
-
Country of Origin
Viet Nam

Dimensions

Length
48"
Thickness
5.5mm
Width
7"

Details

Color
Ticino
Material
SPC Flooring
Collection
Water Proof Floating Click - Rectangle

Description

7in x 48in 20 MIL with IXPE Antimicrobial

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.