Zoro Homepage

30in Wall Mounted Electric Fireplace 13 Backlight Colors and Remote Control

  • Mfr # 80-BL31-2001

  • Zoro # G322434849


product price: $271.99
/ea
Free Shipping & Returns

Key Features

Height
16.8 in
Depth
30.5 in
Width
5 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80-BL31-2001
Zoro #
G322434849
UPC #
191344964599
Country of Origin
China

Dimensions

Height
16.8 in
Depth
30.5 in
Width
5 in

Details

Color
Black

Description

Create a stunning visual while heating living rooms, offices, and bedrooms up to 400-square-feet with the Fire Places Electric Fireplace by Northwest. With two heat settings, four brightness options, and 13 backlight colors to choose from, this fire place is completely customizable to match your mood or comfort level. You can even control all these settings from across the room with the convenient remote control, so no more getting up during movie or game nights. The fake fireplace also has an auto-shutoff feature that allows you to set a timer between 30 minutes and 7.5 hours to ensure you don’t forget to power off the fireplace insert. IMPORTANT: Northwest is committed to providing the consumer with the absolute best price and value on our entire line of products. NOTE: This is an exclusive product of Northwest and ONLY Fire Places Electric Fireplace Inserts by Northwest are GUARANTEED to be genuine. Avoid buying counterfeit products and transacting with unauthorized sellers.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.