50in Wall Mounted Electric Fireplace 10-Color LED Flames Wall Mounted Fireplace Heater

  • Mfr # 80-WSG02-BLACK

  • Zoro # G022434835


product price:  $449.99
/ea
Free Shipping & Returns

Key Features

Height
21.2 in
Color
Black
Depth
50.2 in
Width
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
80-WSG02-BLACK
Zoro #
G022434835
UPC #
886511988040
Country of Origin
China

Dimensions

Height
21.2 in
Depth
50.2 in
Width
5.5 in

Details

Color
Black

Description

Bring the beauty and warmth of a real fireplace into your home with the 50-Inch Fireplace Heaters for Indoor Use by Northwest. This fake fireplace includes a remote control that lets you change between 750W and 1500W heat settings, set a 30-minute to 7.5-hour automatic shutoff timer, switch up and dim the color-changing flames, or switch to heat-free operation from anywhere in the room. The versatile fire place includes mounting hardware for easy installation above your mantle or on your bedroom wall, allowing you to transform your living space into a lap of luxury. IMPORTANT: Northwest is committed to providing the consumer with the absolute best price and value on all of our products. NOTE: This is an exclusive product of Northwest and ONLY Electric Fireplace Inserts by Northwest are GUARANTEED to be genuine. Avoid buying counterfeit products and transacting with unauthorized sellers.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.