50in Wall Mounted Electric Fireplace Recessed Heater with Front Vent, Remote, LED Flames

  • Mfr # 80-EFFV-5

  • Zoro # G122434858


product price: $592.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Width
5.5 in
Depth
50 in
Height
21.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80-EFFV-5
Zoro #
G122434858
UPC #
194189335111
Country of Origin
China

Dimensions

Width
5.5 in
Depth
50 in
Height
21.5 in

Details

Color
Black

Description

Add warmth and elegance to your home with the sleek 50-Inch Electric Fireplace Inserts by Northwest. This fire place easily recesses into the wall or can be mounted directly to a wall to transform the appearance of any space and provide comfortable warmth and room ambiance. With a bright orange LED flame color, 2 brightness settings, and the choice of faux logs or crystals for decoration, the wall fireplace electric with remote control is customizable, letting you choose the exact style to suit your mood. Relax and control the LED fireplace with the included remote that comes pre-installed with a CR2025 battery or use the front panel for quick and easy operation. IMPORTANT: Northwest is committed to providing the consumer with the absolute best price and value on our entire line of products. NOTE: This is an exclusive product of Northwest and ONLY Fire Places Electric Fireplace Inserts by Northwest are GUARANTEED to be genuine. Avoid buying counterfeit products and transacting with unauthorized sellers.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.