Zoro Homepage

54in Wall Mounted Electric Fireplace Heater with Remote Control Adjustable LED Flame Color

  • Mfr # 80-2000A-54-SS

  • Zoro # G222434826


product price: $563.99
/ea
Free Shipping & Returns

Key Features

Depth
54 in
Color
Silver
Width
4.75 in
Height
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80-2000A-54-SS
Zoro #
G222434826
UPC #
191344964582
Country of Origin
China

Dimensions

Depth
54 in
Width
4.75 in
Height
20 in

Details

Color
Silver

Description

Bring the beauty and warmth of a real fireplace into your living space without any of the mess with the Fire Places Electric Fireplace by Northwest. This fake fireplace includes a remote control that lets you change between 750W and 1500W heat settings, set a 30-minute to 4-hour automatic shutoff timer, switch between 3 different flame colors, dim the brightness, or switch to heat-free operation from anywhere in the room. The versatile fire place for the living room includes mounting hardware for easy installation above your mantle or on your bedroom wall, allowing you to transform your living space into a lap of luxury. IMPORTANT: Northwest is committed to providing the consumer with the absolute best price and value on all of our products. NOTE: This is an exclusive product of Northwest and ONLY Electric Fireplace Inserts by Northwest are GUARANTEED to be genuine. Avoid buying counterfeit products and transacting with unauthorized sellers.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.