Zoro Homepage

54in Wall Mounted Fireplace Heater with Remote Control & Top Vent Heater with Adjustable LED Flame

  • Mfr # 80-2000A-54

  • Zoro # G222434833


product price: $559.99
/ea
Free Shipping & Returns

Key Features

Height
20 in
Color
Black
Width
4.75 in
Depth
54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80-2000A-54
Zoro #
G222434833
UPC #
886511520868
Country of Origin
China

Dimensions

Height
20 in
Width
4.75 in
Depth
54 in

Details

Color
Black

Description

Bring the beauty and warmth of a real fireplace into your living space without any of the mess with this 54-Inch Wall Fireplace Electric with Remote Control by Northwest. This faux fireplace includes a remote control that lets you change between 750 and 1500-watt heat settings, set a 30-minute to 4-hour automatic shutoff timer, switch up and dim the color-changing flames, or switch to heat-free operation from anywhere in the room. The versatile fire place for the living room includes hardware for wall mounted installation above your mantle or on your bedroom wall, allowing you to transform your living space into a lap of luxury. Note, the hot air vent is located on top of the wall fireplace, so the fireplace cannot be recessed into the wall. Important: Northwest is committed to providing the consumer with the absolute best price and value on all of our products. Note: This is an exclusive product of Northwest and only Fire Places Electric Fireplace by Northwest are guaranteed to be genuine. Avoid buying counterfeit products and transacting with unauthorized sellers.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.