Zoro Homepage

Electric Fireplace Heater 42in Wall Mounted Fireplace Heater w/ Remote Control Adjustable LED Flames

  • Mfr # 80-2000A-42

  • Zoro # G822434837


product price: $405.99
/ea
Free Shipping & Returns

Key Features

Depth
4.8 in
Height
18 in
Color
Black
Width
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80-2000A-42
Zoro #
G822434837
UPC #
886511520851
Country of Origin
China

Dimensions

Depth
4.8 in
Height
18 in
Width
42 in

Details

Color
Black

Description

Bring the beauty and warmth of a real fireplace into your living space without any of the mess with the 42-Inch Electric Wall Fireplace Insert by Northwest. This faux fireplace includes a remote control that lets you change between 750 and 1500-watt heat settings, set a 30-minute to 4-hour automatic shutoff timer, switch up and dim the color-changing flames, or switch to heat-free operation from anywhere in the room. The versatile floating fireplace for wall includes mounting hardware for easy installation above your mantle or on your bedroom wall, allowing you to transform your living space into a lap of luxury. IMPORTANT: Northwest is committed to providing the consumer with the absolute best price and value on all of our products. NOTE: This is an exclusive product of Northwest and ONLY Fire Places Electric Fireplace Inserts by Northwest are GUARANTEED to be genuine. Avoid buying counterfeit products and transacting with unauthorized sellers.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.