Zoro Homepage

Electric Fireplace with Mantel Freestanding Heater with Remote Control, Adjustable LED Flames

  • Mfr # 80-FPWF-M5

  • Zoro # G222434819


product price: $753.99
/ea
Free Shipping & Returns

Key Features

Height
34.3 in
Depth
40.9 in
Width
15.4 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80-FPWF-M5
Zoro #
G222434819
UPC #
196593701803
Country of Origin
China

Dimensions

Height
34.3 in
Depth
40.9 in
Width
15.4 in

Details

Color
White

Description

Bring cozy warmth and classic style to your living space with this Fire Place by Northwest. Featuring a mantel ideal for displaying your favorite things, this electric fireplace heater boasts energy-efficient LED flames with 3 levels of brightness for an inviting ambiance, adjustable temperature settings for comfortable use, and a timer with automatic shutoff for convenient operation at bedtime. A handy remote control is included that enables control of the electric fireplace with mantle from a distance for added convenience and heats rooms up to 400-square-feet. IMPORTANT: Northwest is committed to providing the consumer with the absolute best price and value on our entire line of products. NOTE: This is an exclusive product of Northwest and ONLY Fire Places Electric Fireplace by Northwest are GUARANTEED to be genuine. Avoid buying counterfeit products and transacting with unauthorized sellers.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.