Shop All Drinking Glasses
Northwest Enterprises
North West Enterprises NWEN95021 50 Tumblers; Clear - 9 oz
Mfr # NWEN95021
Zoro # G703962114
$28.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Northwest Enterprises
- MFR # NWEN95021
- Zoro # G703962114
- UPC # 98382609256
- Country of Origin China
- Category Drinking Glasses
Description
50 Disposable plastic, 9 oz Clear Old Fashioned Tumblers.
Features- 50 Tumblers, Clear - 9 oz
- Color: Clear
- Country of Origin: China
- Weight (lbs) : 1.24
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Auburn 15oz Stripe Mug (110-C15SM)
- LOGO BRANDS Georgia 14oz Relief Mug (142-C14RM)
- VOLLRATH Wire Mesh Skimmer (47717)
- CECILWARE Bowl Gasket 3-5/8" D (2010)
- LIBBEY Libbey Restaurant Basics 22 oz. Cooler, PK24 (15722)
- LIBBEY Libbey 6 oz. Pub Glass, PK24 (4808)
- CAMBRO Cambro Laguna 12 oz. Plastic Clear Tumbler, PK36 (LT12152)
- RAVENSCROFT CRYSTAL Ravenscroft Crystal W6460 Sauternes- Set of 4 (W6460)
- ITI Red Wine Glass, 10-1/2 Oz, PK24 (4340)
- COMMERCIAL 1 oz Shot Glass and Measuring Cup (85607)
- CAMBRO Cambro Plastic 22 oz. Clear Laguna Tumbler, PK36 (LT22152)
- Northwest Enterprises Drinking Glasses