This item is Discontinued.

Northwest Northwest 1MLB-08030-0011-RET 60 x 80 in. MLB Plush Raschel Throw 1MLB080300011RET

Northwest 1MLB-08030-0011-RET 60 x 80 in. MLB Plush Raschel Throw (Discontinued)

  • Mfr # 1MLB080300011RET
  • Zoro # G703693933
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1MLB080300011RET
Zoro #
G703693933
UPC #
87918002876
Country of Origin
China

Description

We provide authentic sports collectibles obtained from the athletes and celebrities, during private signings and major sports or entertainment events. We stock a broad range of autographs and memorabilia from the biggest stars. We pride ourselves on offering the sports fans and collectors a trustworthy and dependable source for autographed collectibles.

Features
  • This is the softest, brightest, and plushest printed blanket on the planet
  • These blankets are extra warm
Specifications
  • Color: Blue
  • League: MLB
  • Age Group: Adult
  • Gender: Unisex
  • Size: 60 x 80 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.