This item is Discontinued.

Northwest Northwest C11MLB-C2500-1014-RTL Kansas City Royals Phenom Backpack; Black - 19 x 5 x 13 in. C11MLB/C2500/1014/RTL

Northwest C11MLB-C2500-1014-RTL Kansas City Royals Phenom Backpack; Black - 19 x 5 x 13 in. (Discontinued)

  • Mfr # C11MLB/C2500/1014/RTL
  • Zoro # G504008578
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C11MLB/C2500/1014/RTL
Zoro #
G504008578
UPC #
87918724372
Country of Origin
China

Description

Our Accelerator range of backpack is perfect for the commuting professional. It is made of PU coated polyester Material, this water resistant bag guards your valuable like laptop and papers from bad weather. This structured backpack gives you enough space for overnight travel too. This one has spacious interior and very practical design. This bag is designed to deliver efficiency for the professional on the go.

Features
  • Kansas City Royals Phenom Backpack
  • Cable lock & locking YKK zipper sliders for added security
  • International and domestic carry-on size compatible
  • Chest Strap Lock & Anti-Theft Feature
  • Elaborate Organiser & Umbrella Pocket
Specifications
  • Color: Black
  • Size: 19 x 5 x 13 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.