This item is Discontinued.

Northwest Northwest C11MLB-C7243-0006-RTL 12 x 28 in. MLB - Chicago Cubs Steal Duffel Bag; Royal Blue C11MLBC72430006RTL

Northwest C11MLB-C7243-0006-RTL 12 x 28 in. MLB - Chicago Cubs Steal Duffel Bag; Royal Blue (Discontinued)

  • Mfr # C11MLBC72430006RTL
  • Zoro # G103956652
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C11MLBC72430006RTL
Zoro #
G103956652
UPC #
87918923270
Country of Origin
China

Description

Features
  • Two carry handles on sides
  • Zippered mesh pocket on one side
  • Zippered solid pocket on other side
  • Wrap-around zipper
  • Small zippered front pocket
  • Carry handles with hook and loop closure on top
  • Removable, adjustable shoulder strap
Fabric & Care
  • Spot clean only
Specifications
  • Color: Royal Blue
  • Material: 600D Polyester
  • Team: Chicago Cubs
  • League: MLB
  • Dimension: 12 x 11 x 28 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.