Set of 2 Bio Ethanol Tabletop Fire Pit Indoor/Outdoor Ventless Fireplace Clean Burning Portable Heat

  • Mfr # 80-BIOFP-1-2

  • Zoro # G522434861


product price:  $113.99
/ea
Free Shipping & Returns

Key Features

Height
8 in
Color
Black
Length
14 in
Includes
2 Fireplace, Metal Flame Snuffer
Material
Steel, Tempered Glass, and Wool Wick
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80-BIOFP-1-2
Zoro #
G522434861
UPC #
196593499021
Country of Origin
China

Dimensions

Height
8 in
Size
2 Piece
Length
14 in
Width
7.25 in

Details

Color
Black
Item
Fireplace
Includes
2 Fireplace, Metal Flame Snuffer
Material
Steel, Tempered Glass, and Wool Wick

Description

Create warm ambience in your home or outdoor living spaces with the Bio Ethanol Portable Fire Pit Set by Northwest. Fueled by smokeless, odorless, clean burning Bio Ethanol, this 2-pack ventless table top fire pit bowl set is an excellent Decorative and functional piece for small gatherings or parties, and provides ambience in any room of the house. The compact design makes it easy to move the indoor fire pit set of 2 from place to place as needed and are great for both indoor and outdoor places. Each mini fireplace produces up to 2,000 BTUs to warm a 250-square-foot room. With a sleek modern design and a 360-degree view of the dancing flames behind clear tempered glass, this table top fire pit set is a stylish conversation piece. Note: The Table Top Fire Pit for Patio Set May be Shipped Separately. IMPORTANT: Northwest is committed to providing the consumer with the absolute best price and value on all of our products. NOTE: This is an exclusive product of Northwest and ONLY Fireplaces by Northwest are GUARANTEED to be genuine. Avoid buying counterfeit products and transacting with unauthorized sellers. Northwest is a registered trademark protected by U.S. Trademark law and will be vigorously defended.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.