Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Mounted Electric Fireplace Heater - 10-Color LED Flame and 3 Media Backgrounds

  • Mfr # 80-2000A-36-WHITE

  • Zoro # G322434832


product price: $331.99
/ea
Free Shipping & Returns

Key Features

Height
18 in
Width
6 in
Color
White
Depth
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80-2000A-36-WHITE
Zoro #
G322434832
UPC #
886511988033
Country of Origin
China

Dimensions

Height
18 in
Width
6 in
Depth
36 in

Details

Color
White

Description

This Electric Fireplace by Northwest lets you enjoy the warmth and look of a real fireplace without any of the danger. Bring beauty and heat together with 10 ambiance-enhancing LED flame color options and 3 background settings that include faux logs, acrylic crystals, and stone pebbles for instantly transforming the mood of your living space. With heat and no-heat options, you can enjoy this elegantly-designed fireplace year-round while adding modern style and comfort to your home. IMPORTANT: Northwest is committed to providing the consumer with the absolute best price and value on our entire line of products. NOTE: This is an exclusive product of Northwest and ONLY Electric Fireplaces by Northwest are GUARANTEED to be genuine. Avoid buying counterfeit products and transacting with unauthorized sellers.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.