37C STRAIGHT DRESSING WHEEL, 3 IN DIA X 1 IN THK, .5 CENTER HOLE, 80 GRIT

  • Mfr # 66243529170

  • Zoro # G422803651


product price:  $26.25
/ea
Sold in multiples of 10 for $262.50

Key Features

Height
0.31 in
Length
9.6 in
Width
9.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66243529170
Zoro #
G422803651
UPC #
00662435291707
Country of Origin
United States

Dimensions

Height
0.31 in
Length
9.6 in
Width
9.5 in

Details

Item
Toolroom Grinding Wheels

Description

TAKE CARE OF TRUING AND DRESSING JOBS WITH ACCURACY AND CONSISTENCY WHEN YOU SELECT THE 37C SC TYPE 01 DRESSING WHEEL. WHEN USED WITH A BRAKE CONTROLLED TRUING DEVICE, IT DRESSES FINE GRIT RESIN AND VITRIFIED DIAMOND AND CBN WHEELS. THE VITRIFIED BOND HELPS EXTEND THE LIFE OF THE RUGGED BLACK SILICON CARBIDE ABRASIVE. OFFERING OUTSTANDING BALANCE, THE 37C DRESSING WHEEL IS DESIGNED FOR USE WITH 300 SERIES STAINLESS, TITANIUM, BRONZE, MASONRY AND A HOST OF OTHER MATERIALS.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.