38A STRAIGHT TOOLROOM WHEEL, 7 IN DIA X .5 THK, 1 .25 CENTER HOLE, 46

  • Mfr # 66253288767

  • Zoro # G122805061


product price:  $62.15
/ea

Key Features

Length
10.2 in
Height
9.7 in
Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66253288767
Zoro #
G122805061
UPC #
00662532887674
Country of Origin
United States

Dimensions

Length
10.2 in
Height
9.7 in
Width
1 in

Details

Item
Toolroom Grinding Wheels

Description

NORTON 66253288767 38A STRAIGHT TOOLROOM WHEEL, 7 IN DIA X .5 THK, 1 .25 CENTER HOLE, 46 GRIT, ALUMINUM OXIDE ABRASIVE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.