Zoro Homepage

16 ft x 400 ft Tarp, Plastic

  • Mfr # 63642506728

  • Zoro # G9281649


product price: $58.19
/ea

Key Features

Finished Size
16 ft x 400 ft
Tarp Material
Plastic
Tarp Finished Length
16 ft
Tarp Finished Width
400 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63642506728
Zoro #
G9281649
UPC #
636425067283
Country of Origin
United States

Dimensions

Finished Size
16 ft x 400 ft
Tarp Finished Length
16 ft
Tarp Finished Width
400 ft

Details

Tarp Material
Plastic
Item
Tarp

Description

Plastic Sheeting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.