
Shop NORTON ABRASIVES
See all product information
2-3/4 In. x 13 Yd. Dry Ice No-Fil NorGrip Paper Perforated H&L Vacuum Roll A975
Mfr # 63642506120
Zoro # G212335690
product price:Â $53.99
/eaKey Features
Overall Length
13 yd
Overall Width
2-3/4 in
Abrasive Material
Ceramic Alumina
Abrasive Type
Coated
Grade
Very Fine
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
63642506120
Zoro #
G212335690
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
13 yd
Overall Width
2-3/4 in
Details
Abrasive Material
Ceramic Alumina
Abrasive Type
Coated
Grade
Very Fine
Grit
P240
Backing Material
Anti-Loading Paper
Series
A975
Color
Blue
Attachment Type
Hook and Loop
Application
Collision Repair, Energy and Environment, Manufacturing and Industry, Medical Industry, Metal Fabrication/Welding, Transportation
Description
Paper rolls are engineered for optimum performance when hand or machine sanding metal, wood, composites and painted surfaces. Paper rolls provide a cost effective alternative to sheets. P-graded SG ceramic alumina abrasive for fastest cut rate and longest lifeWater-based non-pigmented stearate coating provides improved load resistance and no color transfer to workUnique fiber reinforced, flexible B-wt. latex saturated backing for 50% - 60% improvement in tear strength while retaining flexibilityHook and loop backing for easy attachment and changes240-800 grit for fine finishingPrecision laser cut spiral hole design for maximum vacuum assist and dust control without the need for aligning holes in the hand block or file boardRolls are perforated every 2-3/4 in. to allow for use on multiple length hand blocks and file boards
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.