2-3/4 X 16-1/2 BDYFL-SHT 1E PSA H875 NZ, 50PK

  • Mfr # 66261125595

  • Zoro # G712336326


product price:  $77.49
/pk 50, $1.55/ea
Free Shipping & Returns

Key Features

Grit
100
Abrasive Material
Zirconia Alumina
Grade
Medium
Attachment Type
PSA
Backing Material
Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66261125595
Zoro #
G712336326
UPC #
-
Country of Origin
United States

Dimensions

Width
2-3/4 in
Length
16-1/2 in

Details

Grit
100
Abrasive Material
Zirconia Alumina
Grade
Medium
Attachment Type
PSA
Backing Material
Paper
Application
Clean and Detail, Collision Repair, Finishing, Sanding, Sanding Board
Series
H875P

Description

Norton BlueFire Body File Sheets minimize loading, reduce heat, and provide an excellent cut life. NorZon Grain, Tough E-wt backing, Ideal for sanding filler

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.