2-3/4 X 16-1/2 SHT P1B PSA A275 ADA, 50PK

  • Mfr # 66261131639

  • Zoro # G812336042


product price:  $55.99
/pk 50, $1.12/ea

Key Features

Attachment Type
PSA
Grade
Medium
Abrasive Material
Aluminum Oxide
Backing Material
Anti-Loading Paper
Application
Collision Repair, Energy and Environment, Home and Leisure, Manufacturing and Industry, Medical Industry, Transportation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66261131639
Zoro #
G812336042
UPC #
-
Country of Origin
Canada

Dimensions

Width
2-3/4 in
Length
16-1/2 in

Details

Attachment Type
PSA
Grade
Medium
Abrasive Material
Aluminum Oxide
Backing Material
Anti-Loading Paper
Grit
P100
Application
Collision Repair, Energy and Environment, Home and Leisure, Manufacturing and Industry, Medical Industry, Transportation
Color
Brown

Description

Norton A275 is proven sandpaper technology 30% - 50% faster cut rate,Premium B-weight latex reinforced paper backing,Superior bond system optimizes grain adhesion and improves cut life, Heat Treated Grain, Waterbased no-fil stearate

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.