SAIT 77725 SAIT GF Grind & Finish Flap Discs, 5" x 7/8", Aluminum Oxide Grain, Coarse/60 Grit, 10-Pack
- Mfr # 77725
- Zoro # G3779800
product price:Â
$
21.99
/ea
Sold in multiples of 10 for
$219.90
Key Features
Flap Disc Type
Type 29
Overall Diameter
5 in
Connector Size
7/8 in
Backing Material
Paper
Backing Weight
X
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 77725
- Zoro #
- G3779800
- UPC #
- 699053777252
- Country of Origin
- Belgium
Dimensions
- Overall Diameter
- 5 in
- Connector Size
- 7/8 in
Details
- Item
- Flap Disc
- Flap Disc Type
- Type 29
- Backing Material
- Paper
- Backing Weight
- X
- Abrasive Type
- Coated
- Abrasive Material
- Aluminum Oxide
- Grade
- Coarse
- Grit
- 60
- Series
- GF
- Maximum Operating Speed
- 12,200 RPM
- Packaged In
- BOX
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Grade Medium, Series GF, Backing Material Paper, Backing Weight X, Grit 60
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.