2-3/4in X 9YD 40G MULTIAIR CYCLONIC SHEET

  • Mfr # 69957365500

  • Zoro # G412337494


product price: $69.55
/ea

Key Features

Abrasive Material
Ceramic Alumina
Overall Length
9 Yd.
Abrasive Type
Coated
Overall Width
2-3/4 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
69957365500
Zoro #
G412337494
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
9 Yd.
Overall Width
2-3/4 in.

Details

Grit
P40
Abrasive Material
Ceramic Alumina
Abrasive Type
Coated

Description

2-3/4in X 9YD 40G MULTIAIR CYCLONIC SHEET The innovative Cyclonic spiral hole-design is featured on Norton Blaze Multi-Air Cyclonic A995 Perforated Rolls to optimize dust extraction with use on pneumatic vacuum body file machines and hand blocks. The ultra-premium ceramic grain boosts performance with extremely sharp edges removes over 30% more material with considerably less dust allows for the fastest cut rate and longer life. The proprietary D weight Polyester-reinforced, flexible latex-saturated backing gives extreme strength and durability. This new Cyclonic hole-design eliminates the need to align hole patterns resulting in a fast and easy changeover. Applications include stripping and preparing primed and painted surfaces for finishing, sanding of plastics, fiberglass and composites, and sanding of all gel coat and body filler compounds.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.