Shop NORTON ABRASIVES
See all product information
Create Account
3 In. Multi-Air Cyclonic No-Fil NorGrip Paper H&L Vacuum Disc A975 P320 Grit CA, 50PK
- Mfr # 77696095011
- Zoro # G112338456
product price:Â
$
57.39
/pk of 50, $1.15/ea
Key Features
Disc Diameter
3 in
Abrasive Material
Ceramic Alumina
Grade
Extra Fine
Series
A975
Disc Backing Material
Paper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 77696095011
- Zoro #
- G112338456
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Disc Diameter
- 3 in
Details
- Abrasive Material
- Ceramic Alumina
- Grit
- P320
- Grade
- Extra Fine
- Series
- A975
- Disc Backing Material
- Paper
- Max. RPM
- 12000
- Disc Attachment Type
- Hook and Loop
- Application
- Collision Repair, Energy and Environment, Manufacturing and Industry, Medical Industry, Metal Fabrication/Welding, Transportation
Description
For use on random orbital and rotary sanders across many industries. Applications include stripping and preparing primed and painted surfaces for finishing, sanding of plastics, fiberglass and composites, bare wood sanding, light weld blending, prepping and finishing metal and sanding of all gel coat and body filler compounds. The industrys highest performing hook and loop discs. P-graded SG ceramic aluminum oxide abrasive for fastest cut rate and longest life of any paper discUnique fiber-reinforced, flexible latex-saturated backing for 50-60% improvement in tear strength and longer life in all applicationsNon-pigmented, water-based stearate, No-Fil coating provides maximum load resistance and extended life with no color transfer to workHook and loop back for easy disc mounting and changingPrecision laser cut spiral hole design for maximum vacuum assist and dust control without the need for aligning the disc to the back-up pad
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.