Zoro Homepage

3 In. Paper Disc, 3PK

  • Mfr # 77696095012

  • Zoro # G512338490


product price: $60.99
/pk 3, $20.33/ea

Key Features

Disc Backing Material
Anti-Loading Paper
Grade
Super Fine
Max. RPM
12000
Abrasive Material
Ceramic Alumina
Disc Diameter
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77696095012
Zoro #
G512338490
UPC #
-
Country of Origin
United States

Dimensions

Disc Diameter
3 in

Details

Grit
P400
Disc Backing Material
Anti-Loading Paper
Grade
Super Fine
Max. RPM
12000
Abrasive Material
Ceramic Alumina
Disc Attachment Type
Hook and Loop
Application
Collision Repair, Energy and Environment, Manufacturing and Industry, Medical Industry, Metal Fabrication/Welding, Transportation
Series
A975

Description

3 In. Dry Ice Multi-Air Cyclonic No-Fil NorGrip Paper H&L Vacuum Disc P400 Grit A975 Ceramic Alumina

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.