3 in. W, 18 In. L, Coated, Zirconia Alumina, 120 Grit, Medium
- Mfr # 7660702229
- Zoro # G505915332
product price:
$
12.29
/pk of 2, $6.15/ea
Key Features
Width
3 in.
Length
18 In.
Abrasive Type
Coated
Abrasive Material
Zirconia Alumina
Grit
120
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7660702229
- Zoro #
- G505915332
- UPC #
- -
- Country of Origin
- United States
- Abrasive Type
- Coated
- Abrasive Material
- Zirconia Alumina
- Grit
- 120
- Grade
- Medium
- Backing Material
- Y-wt. Cotton
Dimensions
- Width
- 3 in.
- Length
- 18 In.
Description
Norton is proud of our strong presence in your communities across the United States and Canada. Our 2,200 employees work in one of 8 facilities. We’re a global brand that delivers locally-our employees are imagining, making, delivering and selling products you use just around the corner. They bring deep experience and share common values focused on delivering powerful, precise and user-friendly solutions to any finishing/refinishing application.
- • Premium, self-sharpening zirconia alumina abrasive provides superior cut on all surfaces, lasts substantially longer and cuts faster than the next leading competitor in side-by-side comparisons
- • Proprietary patented grain technology produces one of the finest scratch patterns in the industry for finer looking finish
- • Anti-static technology increases dust collection efficiency for cleaner work environment and less clean up
- • Convenient packaging provides easy storage and protection to and from the job site best choice for coarse grit stock removal applications
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.