This item is Discontinued.

Norton Abrasives 3 in. W, 24 In. L, Coated, Zirconia Alumina, 120 Grit, Medium 7660768231

3 in. W, 24 In. L, Coated, Zirconia Alumina, 120 Grit, Medium (Discontinued)

  • Mfr # 7660768231
  • Zoro # G105915664
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7660768231
Zoro #
G105915664
UPC #
-
Country of Origin
United States

Dimensions

Width
3 in.
Length
24 In.

Details

Abrasive Type
Coated
Abrasive Material
Zirconia Alumina
Grit
120
Grade
Medium
Backing Material
Y-wt. Cotton

Description

Norton is proud of our strong presence in your communities across the United States and Canada. Our 2,200 employees work in one of 8 facilities. We’re a global brand that delivers locally-our employees are imagining, making, delivering and selling products you use just around the corner. They bring deep experience and share common values focused on delivering powerful, precise and user-friendly solutions to any finishing/refinishing application.


  • • Premium, self-sharpening zirconia alumina abrasive provides superior cut on all surfaces, lasts substantially longer and cuts faster than the next leading competitor in side-by-side comparisons
  • • Proprietary patented grain technology produces one of the finest scratch patterns in the industry for finer looking finish
  • • Anti-static technology increases dust collection efficiency for cleaner work environment and less clean up
  • • Convenient packaging provides easy storage and protection to and from the job site best choice for coarse grit stock removal applications

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.