3in Norton Ice 3000 grit foam discs, 6PK

  • Mfr # 63642506020

  • Zoro # G012335784


product price:  $35.79
/pk 6, $5.97/ea

Key Features

Max. RPM
12000
Disc Backing Material
Foam
Grade
Ultra Fine
Color
Green
Series
Q255
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63642506020
Zoro #
G012335784
UPC #
-
Country of Origin
France

Dimensions

Disc Diameter
3 in

Details

Max. RPM
12000
Disc Backing Material
Foam
Grade
Ultra Fine
Color
Green
Series
Q255
Grit
P3000
Disc Attachment Type
Hook and Loop
Abrasive Material
Aluminum Oxide
Application
Collision Repair, Energy and Environment, Manufacturing and Industry, Medical Industry, Metal Fabrication/Welding, Transportation

Description

Norton Ice Finishing Foam discs, used moist, will produce a semi-polished surface which greatly reduces buffing time. Integrated foam backing, Open Mesh Design, Produces a semi-polished finish

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products