
5 in Dia, 8 Hole, Aluminum Oxide, 40 Grit, Coated Type
Mfr # 7660704064
Zoro # G705915750
product price: $18.65
/pk 25, $0.75/eaKey Features
Disc Diameter
5 in
Vacuum Hole Design
8 Hole
Grade
Extra Coarse
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7660704064
Zoro #
G705915750
UPC #
-
Country of Origin
Canada
Dimensions
Disc Diameter
5 in
Details
Vacuum Hole Design
8 Hole
Grade
Extra Coarse
Abrasive Material
Aluminum Oxide
Grit
40
Abrasive Type
Coated
Max. RPM
15000
Disc Attachment Type
Hook & Loop
Backing Material
Paper
Description
Produce quick, consistent work with the increased life and fast cut rates of P-graded aluminum oxide abrasive on the A290 coarse grit paper H&L vacuum disc. You get increased tear strength with flexibility on the fiber-reinforced, latex-saturated C-weight backing. Water-based No-Fil stearate coating on the open coat disc cuts down on loading and vacuum holes minimize dust in the work space. Suitable for aluminum, fiberglass, composite and wood projects, this disc tackles your dry stripping, blending and sanding tasks.
- • P-graded aluminum oxide abrasive provides increased life, fast cut rate, consistent finish
- • Unique fiber reinforced backing is edge tear-resistant
- • Water-based stearate, no-fil coating, open coat and vacuum holes minimize loading and maximize dust collection and life
- • Good choice and value for extra coarse grit dry stripping, blending and sanding aluminum, fiberglass, composites, hard woods and soft woods
- • 5 inch and 8 inch universal vacuum hole
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.