
6" Cyclonic Multi-Air Discs 80 Grit
Mfr # 7770
Zoro # G802566251
product price: $86.29
/ea
Free Shipping & Returns
Key Features
Overall Diameter
6 in
Abrasive Material
Ceramic Alumina
Grade
Coarse
Series
A975
Backing Material
Anti-Loading Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7770
Zoro #
G802566251
UPC #
-
Country of Origin
Canada
Dimensions
Overall Diameter
6 in
Center Hole Size
11/16 in
Details
Item
Sanding Disc
Abrasive Material
Ceramic Alumina
Grade
Coarse
Grit
P80
Series
A975
Backing Material
Anti-Loading Paper
Color
Blue
Maximum Operating Speed
15000 RPM
Attachment Type
Hook and Loop
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.