6 x 9 In. Bear-Tex Non-Woven Hand Pad Silicon Carbide, 10PK

  • Mfr # 7660700257

  • Zoro # G512334621


product price: $10.95
/pk 10, $1.10/ea

Key Features

Grade
Fine
Abrasive Material
Silicon Carbide
Color
Gray
Application
Blending, Clean and Detail, Collision Repair, Finishing, Hand Sanding, Home and Leisure, Paint and Drywall, Paint Preparation, Paint Removal, Polishing, Professional Cleaning, Rust Removal, Smoothing, Surface Prep
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7660700257
Zoro #
G512334621
UPC #
-
Country of Origin
United States

Dimensions

Width
6 in
Length
9 in

Details

Grade
Fine
Abrasive Material
Silicon Carbide
Color
Gray
Application
Blending, Clean and Detail, Collision Repair, Finishing, Hand Sanding, Home and Leisure, Paint and Drywall, Paint Preparation, Paint Removal, Polishing, Professional Cleaning, Rust Removal, Smoothing, Surface Prep

Description

Non-Woven hand pads are made of a nylon web impregnated with abrasive grain and resin bond. The are designed for applications ranging from heavy-duty cleaning to polishing. They are an excellent replacement for steel wool. Micro fine grit recommended for final finishing and polishing*Tough yet conformable to intricate shapes and contours without changing the workpiece dimension*Silicon carbide grain for faster cutting and finer brighter scratch pattern*Non-loading; constant supply of new cutting edges*Non-rusting; no workpiece contamination

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.