Shop All Sharpening Stones
Norton Abrasives
Abrasive Benchstone, Coarse/Fine, 5x2x3/4
Mfr # 61463685445
Zoro # G3115052
$22.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Silicon Carbide
- Grade Coarse, Fine
- Length 5 in
- Width 2 in
- Height 3/4 in
Product Information
- Brand Norton Abrasives
- MFR # 61463685445
- Zoro # G3115052
- UPC # 614636854458
- Country of Origin Mexico
- Category Sharpening Stones
Dimensions
Length | 5 in |
Width | 2 in |
Height | 3/4 in |
Overall Length | 5 in |
Overall Width | 2 in |
Overall Height | 3/4 in |
Details
Description
Combination Grit Benchstone, Overall Length 5 in, Overall Width 2 in, Overall Height 3/4 in, Abrasive Material Silicon Carbide, Grade Coarse, Fine, Primary Material Application Stainless Steel, Aluminum, Brass, Bronze, Copper, Masonry, Titanium, Compatible Lubrication Oil, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT SAIT 81806 DA-F Handy Roll , 1-1/2" x 50 yards, 180 Grit, 1-Pack (81806)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 100 G, Garnet, PK100 (66261101500)
- ZORO SELECT Carbide Bur, Tree, 3/8 In, 1/4 Shank (310-002118)
- FLEX-HONE TOOL BC11232 FLEX-HONE, 1.500" (38.1mm) bore, 8" OAL, 320 Grit, Silicon Carbide (SC) (BC11232)
- NORTON ABRASIVES Single Grit Benchstone, A/O, Medium (61463685590)
- NORTON ABRASIVES Combination Grit Benchstone, 4x1 In (61463685435)
- NORTON ABRASIVES Combination Grit Stone, Silicone, 6x2x1 (61463685450)
- NORTON ABRASIVES Oilstone Sharpening Kit, 5 Pcs (61463691260)
- NORTON ABRASIVES Single Grit Sharpening Stone, A/O, Medium (61463687440)
- NORTON ABRASIVES 3 In 1 Knife Sharpener (61463685356)
- NORTON ABRASIVES Waterstone Sharpening Kit, 4 Pcs (61463624334)
- Norton Abrasives Sharpening Stones