Shop All Cut-Off Wheels
Norton Abrasives
Abrasive Cut-Off Wheel, 4-1/2" dia.
Mfr # 66252838456
Zoro # G7951485
product price: $6.89
/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 36
- Abrasive Material Ceramic
- Abrasive Wheel Diameter 4 1/2 in
- Abrasive Wheel Type Type 27
- Arbor Hole Size 7/8 in
Product Information
- Brand Norton Abrasives
- MFR # 66252838456
- Zoro # G7951485
- UPC # 662528384569
- Country of Origin United States
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 4 1/2 in |
Arbor Hole Size | 7/8 in |
Diameter | 4 1/2 in |
Arbor Size | 7/8" |
Connector Size | 7/8 in |
Overall Diameter | 4 1/2 in |
Details
Description
Depressed Center Cut-Off Wheel, Abrasive Material Ceramic, Connector Size 7/8 in, Connector Type Unthreaded Hole, Grit 36, Overall Diameter 4 1/2 in, Overall Thickness 0.0625 in, Primary Material Applicationn Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Series Quantum 3 RightCut, Wheel Type Type 27, Maximum Operating Speed 13,580 RPM, Grade Very Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sandpaper Sheet, 11" L, 9" W, 36 Grit (78072775481)
- 3M Polishing Pad 4100N, 27", White, PK5 (4100N 668)
- WALTER SURFACE TECHNOLOGIES Sanding Belt, 3-1/2" W, 15-1/2" L, Surface Conditioning, Coarse, Blendex (07H362)
- OSBORN Crimped Wire Internal Brush, 1" (0003618700)
- NORTON ABRASIVES CutOff Whl, A60-OBNA2, 7"x.035"x1-1/4" (66252938788)
- NORTON ABRASIVES Abrasive Cut-Off Wheel, 6" dia., 36 Grit (66252838465)
- NORTON ABRASIVES CutOff Wheel, A24, 16"x.125"x1", 4800rpm (66253464607)
- NORTON ABRASIVES 14 x 3/32 x 1 In. Metal Chop Saw Cut-Off Wheel A 36 N B T01/41 (66252835554)
- NORTON ABRASIVES CutOff Wheel, 57A60-M8BW, 10"x.090"x5/8" (66253122824)
- NORTON ABRASIVES CutOff Whl, Gemini, 6"x.035"x5/8", 10185rpm (66252809714)
- 3M Abrasive Cut-Off Wheel, 100 Grit, 7" dia. (87471)
- Norton Abrasives Cut-Off Wheels