Shop NORTON ABRASIVES
See all product information
Create Account
Abrasive Cut-Off Wheel, Type 1, 12 in Dia, 0.125 in Thick, 1 in, 20 mm Arbor Hole Size, 24 Grit
- Mfr # 66252837839
- Zoro # G3746224
product price:Â
$
8.29
/ea
Key Features
Wheel Type
Type 1
Overall Diameter
12 in
Overall Thickness
0.125 in
Connector Size
1 in, 20 mm
Grit
24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 66252837839
- Zoro #
- G3746224
- UPC #
- 662528378391
- Country of Origin
- China
- Item
- Abrasive Cut-Off Wheel
- Wheel Type
- Type 1
- Grit
- 24
- Primary Material Application
- Concrete
- Abrasive Material
- Silicon Carbide
- Series
- Gemini Concrete
- Maximum Operating Speed
- 6,360 RPM
- Specification
- NORTON CONCRETE HS
- Application
- Aluminum, Concrete Masonry Asphalt, Ferrous Metal, Nonferrous Materials
- Diamond Knockout
- No
- Connector Type
- Unthreaded Hole
- Compatible Tool Type
- Handheld Concrete Saw, High-Speed Electric Saw, High-Speed Gas Saw, Walk-Behind Concrete Saw
- Reinforced Status
- 2-Layer Reinforced
- Primary Material Applicationn
- Concrete
Dimensions
- Overall Diameter
- 12 in
- Overall Thickness
- 0.125 in
- Connector Size
- 1 in, 20 mm
Description
Abrasive Cut-Off Wheel, Abrasive Material Silicon Carbide, Grit 24, Connector Size 1 in, 20 mm, Connector Type Unthreaded Hole, Overall Diameter 12 in, Overall Thickness 0.125 in, Compatible Tool Type Handheld Concrete Saw, High-Speed Electric Saw, High-Speed Gas Saw, Walk-Behind Concrete Saw, Primary Material Application Concrete, Series Gemini Concrete, Wheel Type Type 1, Maximum Operating Speed 6,360 RPM, Reinforced Status 2-Layer Reinforced
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.