Abrasive Cut-Off Wheel, Type 1, 4 in Dia, 0.125 in Thick, 1/4 in Arbor Hole Size, Aluminum Oxide
Mfr # 66243510658
Zoro # G3346831
product price:Â $4.29
/eaKey Features
Wheel Type
Type 1
Overall Diameter
4 in
Overall Thickness
0.125 in
Connector Size
1/4 in
Grit
36
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
66243510658
Zoro #
G3346831
UPC #
662435106582
Country of Origin
United States
Dimensions
Overall Diameter
4 in
Overall Thickness
0.125 in
Connector Size
1/4 in
Details
Item
Abrasive Cut-Off Wheel
Wheel Type
Type 1
Grit
36
Primary Material Application
Stainless Steel, Steel
Abrasive Material
Aluminum Oxide
Series
Gemini Free Cut
Maximum Operating Speed
19,100 RPM
Specification
GEMINI FREE CUT
Application
Ferrous Metal, Gray Iron, Stainless
Diamond Knockout
No
Compatible Tool Type
Cut-Off Tool, Die Grinder
Connector Type
Unthreaded Hole
Reinforced Status
Reinforced
Primary Material Applicationn
Stainless Steel, Steel
Description
Abrasive Cut-Off Wheel, Abrasive Material Aluminum Oxide, Grit 36, Connector Size 1/4 in, Connector Type Unthreaded Hole, Overall Diameter 4 in, Overall Thickness 0.125 in, Compatible Tool Type Cut-Off Tool, Die Grinder, Primary Material Application Stainless Steel, Steel, Series Gemini Free Cut, Wheel Type Type 1, Maximum Operating Speed 19,100 RPM, Reinforced Status Reinforced
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.