Abrasive Cut-Off Wheel, Type 7, 20 in Dia, 6 in Thick, 10 in Arbor Hole Size, Aluminum Oxide
- Mfr # 69078603105
- Zoro # G008595697
product price:Â
$
5,078.99
/ea
Free Shipping & Returns
Key Features
Wheel Type
Type 7
Overall Diameter
20 in
Overall Thickness
6 in
Connector Size
10 in
Grit
46
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 69078603105
- Zoro #
- G008595697
- UPC #
- 69078603105
- Country of Origin
- United States
- Item
- Abrasive Cut-Off Wheel
- Wheel Type
- Type 7
- Grit
- 46
- Abrasive Material
- Aluminum Oxide
- Maximum Operating Speed
- 1,245 RPM
- Specification
- 32A46-H8VBE
Dimensions
- Overall Diameter
- 20 in
- Overall Thickness
- 6 in
- Connector Size
- 10 in
Description
Abrasive Cut-Off Wheel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.