Abrasive Hand Pad, 9in.L x 6in.W, Green, AO

  • Mfr # 66261079600

  • Zoro # G5361474


product price:  $2.15
/ea

Key Features

Length
9 in
Width
6 in
Abrasive Type
Non-Woven
Abrasive Material
Aluminum Oxide
Grit
180, 360
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66261079600
Zoro #
G5361474
UPC #
662610796003
Country of Origin
Mexico

Dimensions

Length
9 in
Width
6 in
Overall Thickness
1/4 in
Overall Length
9 in
Overall Width
6 in

Details

Item
Sanding Hand Pad
Abrasive Type
Non-Woven
Abrasive Material
Aluminum Oxide
Grit
180, 360
Grade
Very Fine
Series
Bear-Tex 796
Color
Green
Pad Shape
Contour

Description

Sanding Hand Pad, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Color Green, Grade Very Fine, Series Bear-Tex 796, Overall Length 9 in, Overall Width 6 in, Grit 180, 360, Overall Thickness 1/4 in, Pad Shape Contour

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.