
Cloth Sheet, 9" x 11", Aluminum Oxide
Mfr # 66261180006
Zoro # G7342793
product price: $1.39
/eaSold in multiples of 50 for $69.50
Key Features
Backing Material
Cotton
Grade
Extra Fine
Series
R243
Backing Weight
J
Abrasive Type
Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66261180006
Zoro #
G7342793
UPC #
662611800068
Country of Origin
France
Dimensions
Overall Length
11 in
Overall Width
9 in
Details
Item
Sanding Sheet
Grit
P320
Backing Material
Cotton
Grade
Extra Fine
Series
R243
Backing Weight
J
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Coating Coverage
Closed
Description
Sanding Sheet, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cotton, Backing Weight J, Coating Coverage Closed, Grit P320, Series R243, Overall Length 11 in, Overall Width 9 in, Attachment Type Not Applicable, Grade Extra Fine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.