Coated, 3 in W, 18 in L, 120 Grit, Medium, Zirconia Alumina

  • Mfr # 07660749256

  • Zoro # G906602060


product price:  $18.55
/ea

Key Features

Abrasive Type
Coated
Width
3 in
Length
18 in
Grade
Medium
Abrasive Material
Zirconia Alumina
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
07660749256
Zoro #
G906602060
UPC #
076607492562
Country of Origin
China

Dimensions

Width
3 in
Length
18 in

Details

Abrasive Type
Coated
Grit
120
Grade
Medium
Abrasive Material
Zirconia Alumina
Backing Material
Cotton

Description

Engineered with a premium, self-sharpening zirconia alumina abrasive, ProSand R811/R816/R831 medium grit cloth portable belts cut faster and last substantially longer when compared side-by-side with the next leading competing product. The ideal choice for medium grit stock-removal work, these belts feature a patented grain technology that lets them produce unsurpassed fine finishes. Featuring anti-static technology, these belts collect dust with high efficiency to maintain a cleaner work environment. Convenient packaging keeps them protected during transport and makes them easy to store.


  • • For high speed sanding and finishing of flat surfaces on wood, plastic and fiberglass, grinding and finishing of all metals, blending welds and abrasive planing of wood
  • • Coated on high performance Y-weight cotton backing
  • • Open coat to reduce clogging
  • • Unidirectional belt joint allows belts to run in both directions for longer life
  • • 0
  • • 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.