Convolute Wheel, Metal Finish, 6x1/2x1, FN
Mfr # 66261055272
Zoro # G3331702
product price:Â $72.29
/eaKey Features
Style
Metal Finishing
Diameter
6 in
Width
1/2 in
Arbor Hole
1 in
Abrasive Material
Silicon Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66261055272
Zoro #
G3331702
UPC #
662610552722
Country of Origin
Mexico
Dimensions
Diameter
6 in
Width
1/2 in
Face Width
1/2 in
Connector Size
1 in
Overall Diameter
6 in
Details
Style
Metal Finishing
Arbor Hole
1 in
Abrasive Material
Silicon Carbide
Density
Hard (9)
Grade
Fine
Series
Bear-Tex Series 1000
Item
Convolute Wheel
Max. RPM
6,000 RPM
Application
For General Purpose Deburring, Blending and Finishing Applications
Color
Gray
Abrasive Type
Non-Woven
Resistance Properties
Heat, Smear
Density Rating
Hard (9)
Coating Coverage
Open
Maximum Operating Speed
6,000 RPM
Grit
220
Description
Convolute Wheel, Abrasive Material Silicon Carbide, Connector Size 1 in, Density Rating Hard (9), Grade Fine, Series Bear-Tex Series 1000, Face Width 1/2 in, Maximum Operating Speed 6,000 RPM, Overall Diameter 6 in, Abrasive Type Non-Woven, Coating Coverage Open, Color Gray, Grit 220, Resistance Properties Heat, Smear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.