Convolute Wheel, Type 1, 8 in Dia, 1 in Thick, 3 in Arbor Hole Size, Aluminum Oxide, FIN Grit
- Mfr # 66261055257
- Zoro # G808595705
product price:Â
$
157.99
/ea
Sold in multiples of 3 for
$473.97
Free Shipping & Returns
Key Features
Wheel Type
Type 1
Overall Diameter
8 in
Overall Thickness
1 in
Connector Size
3 in
Grit
FIN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 66261055257
- Zoro #
- G808595705
- UPC #
- 66261055257
- Country of Origin
- Mexico
- Item
- Abrasive Cut-Off Wheel
- Wheel Type
- Type 1
- Grit
- FIN
- Primary Material Application
- 300 Series Stainless, 400 Series Stainless, Brass, Bronze, Cast Iron, Copper, Ductile Iron, Gray Iron, Hard Carbon Steels, Soft Carbon Steels, Tool Steels
- Abrasive Material
- Aluminum Oxide
- Series
- Bear-Tex Series 1000
- Maximum Operating Speed
- 4,500 RPM
- Specification
- AOF
- Construction Type
- Convolute
Dimensions
- Overall Diameter
- 8 in
- Overall Thickness
- 1 in
- Connector Size
- 3 in
Description
Abrasive Cut-Off Wheel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.