Shop All Wire Cup Brushes
This Product is Discontinued
Norton Abrasives
Crimped Wire Cup Brush, Shank Mount, Wire Dia.: 0.012 in (Discontinued)
Mfr # 66252838858
Zoro # G2476037
This Product is Discontinued
Key Features
- Abrasive Material Carbon Steel
- Arbor Hole Size No Arbor
- Mounting Type Shank
- Bristle Type Crimped Wire
- Brush Dia. 1 3/4 in
Product Information
- Brand Norton Abrasives
- MFR # 66252838858
- Zoro # G2476037
- Country of Origin China
- Category Wire Cup Brushes
Dimensions
Arbor Hole Size | No Arbor |
Brush Dia. | 1 3/4 in |
Trim Length | 1/2" |
Abrasive Shank Size | 1/4 in |
Wire Dia. | 0.012 in |
Bristle Trim Length | 1/2 in |
Shank Size | 1/4" |
Bristle Length | 1/2 in |
Shank Length | 1/4 in |
Details
Description
Cup Brush, Product Type Cup Brush, Bristle Type Crimped Wire, Bristle Material Carbon Steel, Brush Dia. 1 3/4 in, Wire Dia. 0.012 in, Bristle Length 1/2 in, Compatible Tool Type Straight Grinder, Drill Press, Pencil Grinder, Connector Type Shank, Connector Size 1/4 in, Operating Speed - Maximum 13,000 RPM, Shank Length 1/4 in, Series Gemini
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.