Cut-Off Wheel, 16 in. Dia, AO, 24 G, PK10

  • Mfr # 66253422205

  • Zoro # G8690114


product price:  $1,899.99
/pk 10, $190.00/ea
Free Shipping & Returns

Key Features

Abrasive Wheel Diameter
16 in
Thickness
5/32 in
Arbor Hole Size
1 in
Abrasive Material
Zirconia Alumina
Grit
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66253422205
Zoro #
G8690114
UPC #
662534222053
Country of Origin
United States

Dimensions

Abrasive Wheel Diameter
16 in
Thickness
5/32 in
Arbor Hole Size
1 in
Diameter
16"
Overall Diameter
16 in
Connector Size
1 in
Overall Thickness
0.1563 in

Details

Item
Abrasive Cut-Off Wheel
Abrasive Material
Zirconia Alumina
Grit
24
Grade
Extra Coarse
Abrasive Wheel Type
Type 1
Bond Type
Resin
Color
Black
Abrasive Grit
24
Series
B97
Abrasive Wheel Hardness
T
Max. RPM
3,820 RPM
Specification
90A244-TB97N
Application
For Foundry
Maximum Operating Speed
3,820 RPM
Primary Material Applicationn
Cast Iron, Nickel Alloy, Stainless Steel, Steel, Titanium
Wheel Type
Type 1
Connector Type
Unthreaded Hole
Reinforced Status
Reinforced
Compatible Tool Type
Chop Saw
Primary Material Application
Cast Iron, Nickel Alloy, Stainless Steel, Steel, Titanium

Description

Abrasive Cut-Off Wheel, Abrasive Material Zirconia Alumina, Grit 24, Connector Size 1 in, Connector Type Unthreaded Hole, Overall Diameter 16 in, Overall Thickness 0.1563 in, Compatible Tool Type Chop Saw, Primary Material Application Cast Iron, Nickel Alloy, Stainless Steel, Steel, Titanium, Series B97, Wheel Type Type 1, Specification 90A244-TB97N, Maximum Operating Speed 3,820 RPM, Reinforced Status Reinforced, Bond Type Resin, Color Black, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.