Cut-Off Wheel, Type 1, 7 in Dia, 0.0625 in Thick, 1 1/4 in Arbor Hole Size, Aluminum Oxide, 60 Grit
- Mfr # 66252922683
- Zoro # G709754294
product price:Â
$
78.39
/ea
Sold in multiples of 25 for
$1,959.75
Key Features
Wheel Type
Type 1
Overall Diameter
7 in
Overall Thickness
0.0625 in
Connector Size
1 1/4 in
Grit
60
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 66252922683
- Zoro #
- G709754294
- UPC #
- 662529226837
- Country of Origin
- United States
- Item
- Cut-Off Wheel
- Wheel Type
- Type 1
- Grit
- 60
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel Alloy, Stainless Steel, Steel, Titanium, Tool Steel
- Abrasive Material
- Aluminum Oxide
- Series
- E7 57A
- Maximum Operating Speed
- 5,185 RPM
- Specification
- 57A60-OE7
- Compatible Tool Type
- Chop Saw
- Connector Type
- Unthreaded Hole
- Reinforced Status
- Non-Reinforced
- Primary Material Applicationn
- Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel Alloy, Stainless Steel, Steel, Titanium, Tool Steel
Dimensions
- Overall Diameter
- 7 in
- Overall Thickness
- 0.0625 in
- Connector Size
- 1 1/4 in
Description
Cut-Off Wheel, Abrasive Material Aluminum Oxide, Grit 60, Connector Size 1 1/4 in, Connector Type Unthreaded Hole, Overall Diameter 7 in, Overall Thickness 0.0625 in, Compatible Tool Type Chop Saw, Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel Alloy, Stainless Steel, Steel, Titanium, Tool Steel, Series E7 57A, Wheel Type Type 1, Specification 57A60-OE7, Reinforced Status Non-Reinforced
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.