Cut-off wheel, Type 1, 4 in Dia, 1/32 in Thick, 3/8 in Arbor Hole Size, Aluminum Oxide, 90 Grit

  • Mfr # 66243478708

  • Zoro # G010354527


product price:  $24.95
/ea
Sold in multiples of 50 for $1,247.50

Key Features

Wheel Type
Type 1
Overall Diameter
4 in
Overall Thickness
1/32 in
Connector Size
3/8 in
Grit
90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66243478708
Zoro #
G010354527
UPC #
66243478708
Country of Origin
Mexico

Dimensions

Overall Diameter
4 in
Overall Thickness
1/32 in
Connector Size
3/8 in

Details

Item
Cut-off wheel
Wheel Type
Type 1
Grit
90
Abrasive Material
Aluminum Oxide
Maximum Operating Speed
9,070 RPM
Specification
UTC 37

Description

Cut-off wheel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products