Cut-Off Wheel, Type 1, 6 in Dia, 0.02 in Thick, 1 1/4 in Arbor Hole Size, Aluminum Oxide, 90 Grit
- Mfr # 66252822954
- Zoro # G609754301
product price:Â
$
68.89
/ea
Sold in multiples of 25 for
$1,722.25
Key Features
Wheel Type
Type 1
Overall Diameter
6 in
Overall Thickness
0.02 in
Connector Size
1 1/4 in
Grit
90
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 66252822954
- Zoro #
- G609754301
- UPC #
- 662528229549
- Country of Origin
- United States
Dimensions
- Overall Diameter
- 6 in
- Overall Thickness
- 0.02 in
- Connector Size
- 1 1/4 in
Details
- Item
- Cut-Off Wheel
- Wheel Type
- Type 1
- Grit
- 90
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel Alloy, Stainless Steel, Steel, Titanium, Tool Steel
- Abrasive Material
- Aluminum Oxide
- Series
- R30 57A
- Maximum Operating Speed
- 6,370 RPM
- Specification
- 57A90-R0R30
- Compatible Tool Type
- Chop Saw
- Connector Type
- Unthreaded Hole
- Reinforced Status
- Non-Reinforced
- Primary Material Applicationn
- Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel Alloy, Stainless Steel, Steel, Titanium, Tool Steel
Description
Cut-Off Wheel, Abrasive Material Aluminum Oxide, Grit 90, Connector Size 1 1/4 in, Connector Type Unthreaded Hole, Overall Diameter 6 in, Overall Thickness 0.02 in, Compatible Tool Type Chop Saw, Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel Alloy, Stainless Steel, Steel, Titanium, Tool Steel, Series R30 57A, Wheel Type Type 1, Specification 57A90-R0R30, Reinforced Status Non-Reinforced
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.