Cut-Off Wheel, Type 1, 6 in Dia, 0.045 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide, 36 Grit

  • Mfr # 66252849371

  • Zoro # G809754293


product price:  $3.85
/ea
Sold in multiples of 25 for $96.25

Key Features

Wheel Type
Type 1
Overall Diameter
6 in
Overall Thickness
0.045 in
Connector Size
7/8 in
Grit
36
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
66252849371
Zoro #
G809754293
UPC #
662528493711
Country of Origin
United States

Dimensions

Overall Diameter
6 in
Overall Thickness
0.045 in
Connector Size
7/8 in

Details

Item
Cut-Off Wheel
Wheel Type
Type 1
Grit
36
Primary Material Application
Aluminum, Brass, Bronze, Copper
Abrasive Material
Aluminum Oxide
Series
Norton for Aluminum
Maximum Operating Speed
10,185 RPM
Specification
NORTON ALUMINUM
Connector Type
Unthreaded Hole
Compatible Tool Type
Angle Grinder
Primary Material Applicationn
Aluminum, Brass, Bronze, Copper

Description

Cut-Off Wheel, Abrasive Material Aluminum Oxide, Grit 36, Connector Size 7/8 in, Connector Type Unthreaded Hole, Overall Diameter 6 in, Overall Thickness 0.045 in, Compatible Tool Type Angle Grinder, Primary Material Application Aluminum, Brass, Bronze, Copper, Series Norton for Aluminum, Wheel Type Type 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products