Shop All Cut-Off Wheels
Norton Abrasives
CutOff Wheel, Gemini, 14"x7/64"x1", 4365rpm
Mfr # 66253313588
Zoro # G7559255
product price: $9.75
/ea
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 36
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Diameter 14 in
- Abrasive Wheel Type Type 1
- Arbor Hole Size 1 in
Product Information
- Brand Norton Abrasives
- MFR # 66253313588
- Zoro # G7559255
- UPC # 662533135880
- Country of Origin China
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 14 in |
Arbor Hole Size | 1 in |
Diameter | 14 in |
Overall Diameter | 14 in |
Connector Size | 1 in |
Details
Description
Abrasive Cut-Off Wheel, Abrasive Material Aluminum Oxide, Grit 36, Connector Size 1 in, Connector Type Unthreaded Hole, Overall Diameter 14 in, Overall Thickness 0.0938 in, Compatible Tool Type Chop Saw, Primary Material Applicationn Stainless Steel, Steel, Series Gemini Rapid Cut, Wheel Type Type 1, Maximum Operating Speed 4,365 RPM, Reinforced Status Reinforced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER DISC FLAP 80 GRIT 4-1/2"" (30830)
- ZORO SELECT Carbide Bur, End Cut, 1/8 In, 1/8 Shank (310-002035)
- NORTON ABRASIVES Grinding Segment, 11.25Wx2.25 In Tx6 In H (61463650419)
- VSM Abrasive Belt, 80 Grit, Zirc, 25 x 60", PK2, Coated, 25" W, 60" L, 80 Grit, Medium, Zirconia, ZK713X (138266)
- NORTON ABRASIVES CutOff Whl, A60-OBNA2, 10"x.060"x1-1/4" (66253149186)
- NORTON ABRASIVES CutOff Wheel, A60-OBNA2, 3"x.060"x1/4" (66243528471)
- NORTON ABRASIVES CutOff Wheel, NorZon Plus, 3"x.035"x1/4" (66243510668)
- NORTON ABRASIVES CutOff Wheel, Norton Metal, 4"x.035"x3/8" (07660789453)
- NORTON ABRASIVES CutOff Whl, 57A60-M8B, 6"x.035"x1-1/4" (66252822958)
- NORTON ABRASIVES CutOff Wheel, NorZon, 26"x.109"x1-3/4" (69083166431)
- NORTON ABRASIVES CutOff Wheel, Blue Fire, 4"x1/8"x3/8" (66252843172)
- Norton Abrasives Cut-Off Wheels