Shop All Cut-Off Wheels
Norton Abrasives
CutOff Wheel, Gemini, 16"x5/32"x1", 3820rpm
Mfr # 66253410183
Zoro # G7568732
original price:
$37.73
13% off
new price: $32.59
/ea
$32.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 30
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Diameter 16 in
- Abrasive Wheel Type Type 1
- Arbor Hole Size 1 in
Product Information
- Brand Norton Abrasives
- MFR # 66253410183
- Zoro # G7568732
- UPC # 662534101839
- Country of Origin China
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 16 in |
Arbor Hole Size | 1 in |
Diameter | 16 in |
Connector Size | 1 in |
Overall Diameter | 16 in |
Details
Description
Abrasive Cut-Off Wheel, Abrasive Material Aluminum Oxide, Grit 30, Connector Size 1 in, Connector Type Unthreaded Hole, Overall Diameter 16 in, Overall Thickness 0.1563 in, Compatible Tool Type Chop Saw, Primary Material Applicationn Stainless Steel, Steel, Series Gemini Free Cut, Wheel Type Type 1, Maximum Operating Speed 3,820 RPM, Reinforced Status Reinforced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS BRUSH Mini Twisted Brush, Nylon, 1/4" dia. (05194)
- FLEX-HONE TOOL GB45818 FLEX-HONE, 4.625" (117mm) bore, 13.5" OAL, 180 Grit, Silicon Carbide (SC) (GB45818)
- ARC ABRASIVES Abrasive Roll, 1-1/2" W x 150 ft. L, 120G (73152)
- RIDGID 2PK Repl Cutting Wheel (41317)
- NORTON ABRASIVES CutOff Wheel, Norton Metal, 7"x.125"x5/8" (07660789005)
- NORTON ABRASIVES CutOff Whl, 57A60-M8B, 6"x.035"x1-1/4" (66252822958)
- NORTON ABRASIVES CutOff Wheel, Rightcut, 5"x.040"x7/8" (07660701618)
- NORTON ABRASIVES Gemini RightCut INOX/SS A AO Type 01/41 Right Angle Cut-Off Wheel (66252841997)
- NORTON ABRASIVES CutOff Whl, A60-OBNA2, 8"x.060"x1-1/4" (66253042983)
- NORTON ABRASIVES CutOff Whl, Gemini, 20"x3/16"x1", 2710rpm (69078609033)
- NORTON ABRASIVES CutOff Wheel, Blue Fire, 14"x7/64"x1" (66252843254)
- Norton Abrasives Cut-Off Wheels