Shop All Cut-Off Wheels
Norton Abrasives
CutOff Whl, Gemini FreeCut, 4"x.062"x3/8"
Mfr # 66243510655
Zoro # G2784196
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 36
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Diameter 4 in
- Abrasive Wheel Type Type 1
- Arbor Hole Size 3/8 in
Product Information
- Brand Norton Abrasives
- MFR # 66243510655
- Zoro # G2784196
- UPC # 662435106551
- Country of Origin United States
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 4 in |
Arbor Hole Size | 3/8 in |
Diameter | 4 in |
Overall Diameter | 4 in |
Connector Size | 3/8 in |
Details
Description
Abrasive Cut-Off Wheel, Abrasive Material Aluminum Oxide, Grit 36, Connector Size 3/8 in, Connector Type Unthreaded Hole, Overall Diameter 4 in, Overall Thickness 0.0625 in, Compatible Tool Type Cut-Off Tool, Die Grinder, Primary Material Applicationn Stainless Steel, Steel, Series Gemini Free Cut, Wheel Type Type 1, Maximum Operating Speed 19,100 RPM, Reinforced Status Reinforced
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Spiral Roll, 3/8 x 1in, 80G (08834183481)
- NORTON ABRASIVES Grinding Cone, 1-1/2 in., Almnm Oxide, PK10 (66253349754)
- CGW ABRASIVES Flap Disc, 2, T27, C/Z, Reg Roll On 40G (30002)
- ZORO SELECT Carbide Bur, End Cut, 1/2 In, 1/4 Shank (310-002589)
- NORTON ABRASIVES CutOff Whl, GeminiConcret, 14"x.125"x20mm (66252835387)
- NORTON ABRASIVES CutOff Wheel, Blue Fire, 16"x5/32"x1" (66252843255)
- NORTON ABRASIVES CutOff Wheel, Metal, 7"x1/8"x5/8", 8730rpm (07660789097)
- NORTON ABRASIVES CutOff Wheel, Blue Fire, 4"x1/16"x3/8" (66252843171)
- NORTON ABRASIVES CutOff Wheel, Gemini, 10"x3/32"x5/8" (66253106102)
- NORTON ABRASIVES CutOff Wheel, Gemini Metal, 14"x.125"x20mm (66252835386)
- DEWALT XP(TM) Ceramic Fast Grind Wheel (DWA8927FH)
- Norton Abrasives Cut-Off Wheels