Depressed Center Wheel, Type 27, 6 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide

  • Mfr # 66252849376

  • Zoro # G809754286


product price:  $9.39
/ea
Sold in multiples of 20 for $187.80

Key Features

Wheel Type
Type 27
Overall Diameter
6 in
Overall Thickness
0.25 in
Connector Size
7/8 in
Connector Type
Unthreaded Hole
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
66252849376
Zoro #
G809754286
UPC #
662528493766
Country of Origin
China

Dimensions

Overall Diameter
6 in
Overall Thickness
0.25 in
Connector Size
7/8 in

Details

Item
Depressed Center Wheel
Wheel Type
Type 27
Connector Type
Unthreaded Hole
Abrasive Material
Aluminum Oxide
Grit
20
Series
Norton for Aluminum
Compatible Tool Type
Angle Grinder
Primary Material Applicationn
Aluminum, Brass, Bronze, Copper
Primary Material Application
Aluminum, Brass, Bronze, Copper

Description

Depressed Center Wheel, Abrasive Material Aluminum Oxide, Connector Size 7/8 in, Connector Type Unthreaded Hole, Grit 20, Overall Diameter 6 in, Overall Thickness 0.25 in, Primary Material Application Aluminum, Brass, Bronze, Copper, Compatible Tool Type Angle Grinder, Series Norton for Aluminum, Wheel Type Type 27

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.